Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire/Bristle Wheel Brush, 3/4", 0007575700

  • Mfr # 0007575700

  • Zoro # G0432790


product price: $1.89
/ea
Sold in multiples of 36 for $68.04

Key Features

Mounting Type
Stem
Max. RPM
25000
Arbor Hole Size
3/32" Stem
Abrasive Material
Brass
Wire Dia.
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0007575700
Zoro #
G0432790
UPC #
622424757577
Country of Origin
United States

Dimensions

Arbor Hole Size
3/32" Stem
Brush Dia.
3/4"
Wire Dia.
0.005"

Details

Mounting Type
Stem
Max. RPM
25000
Abrasive Material
Brass
Item
Wire/Bristle Wheel Brush,3/4",0007575700

Description

Wire/Bristle Wheel Brush,3/4 In.,0007575700

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.