
Osborn 1 Aluminum Alloy Lockout Hasp
Mfr # OG-80
Zoro # G808082489
product price: $13.89
/eaKey Features
Width
1.5in
Height
2in
Neck Ring Diameter
1in
Fitting Type
Lockout Hasp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OG-80
Zoro #
G808082489
UPC #
-
Country of Origin
United States
Dimensions
Width
1.5in
Height
2in
Neck Ring Diameter
1in
Details
Item
Lockout/Tagout
Fitting Type
Lockout Hasp
Description
Osborne's lockout hasps are red vinylcoated, aluminum lockout devices which protects all types of control units and levers Model OG80 has a 1 hasp diameter, 14 hasp size, 2 body height, 1 12 body width and a capacity to hold 6 14 locks These lockout hasps protect against injuries, equipment damage and work spoilage
- •Red vinyl over aluminum alloy lockout hasp
- •1" hasp diameter
- •1/4" hasp size
- •2" body height
- •2" body width
- •Protects up to 6 1/4" locks
- •Protects against injuries, equipment damage and work spoilage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.