Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osborn ProTekTo OG3 ABS Plastic Shoe Caps

  • Mfr # OG-3601

  • Zoro # G207469775


product price: $47.59
/pr

Key Features

Material
PVC
Size
Mens Universal
Color
Yellow
Toe Type
Toe Guard
Industry Type
Shoe Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OG-3601
Zoro #
G207469775
UPC #
-
Country of Origin
United States

Dimensions

Size
Mens Universal

Details

Item
Footwear
Material
PVC
Color
Yellow
Toe Type
Toe Guard
Industry Type
Shoe Cap
Waterproof
No

Description

In a matter of seconds, your feet can be protected without changing your shoes, thanks to ProTekTo shoe caps These shoe caps slip easily over your own street shoes and strap firmly around the back of your heel These are especially beneficial to the temporary employee or visitors to your plant The OG3601 model is designed to fit over street shoes, including athletic shoes While there is not an OSHA standard for over the shoe foot protection, it is required that they meet ANSI standard Z411991 for 30 pounds of impact resistance


  • •Highly visible yellow color
  • •Fits over street and athletic shoes
  • •Perfect for temporary employees and visitors
  • •Easy to strap on
  • •Able to resist impacts of 30 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.