This item is Discontinued.

Osborne Wood Products 12 x 1 3/4 Kensington Chair Leg in Alder 6171A

12 x 1 3/4 Kensington Chair Leg in Alder (Discontinued)

  • Mfr # 6171A
  • Zoro # G2799453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6171A
Zoro #
G2799453
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Depth
1-3/4 in
Width
1-3/4 in
Dimensions
12in- 1 3/4in- 1 3/4in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.