
29 x 38 9/16 Large Pedestal Kit in Hard Maple PK (Discontinued)
- Mfr # 1145HM
- Zoro # G2806033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1145HM
Zoro #
G2806033
UPC #
-
Country of Origin
United States
Dimensions
Height
29in
Dimensions
29in- 44 5/8in- 44 5/8in
Height of arms
3 1/8in
Width of arms
2 1/2in
Height of base
4 5/8in
Width of pedestal
11 1/2in
Length of arms
44 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.