Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1313200

  • Zoro # G0373527


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313200
Zoro #
G0373527
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Thread Length
1-3/4"
Overall Length
3-3/4"
Tap Size
1"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
0.843"
75% Thread Drill Size
1.1406 in
Thread Size
1"-11 1/2
Drill Bit Size
1 1/8 in, 1 9/64 in
Square Size
0.8420 in
Tap Length Standard
ANSI
Shank Length
1 63/64 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Tap Style
Pipe
Number of Pieces
1
List Number
118
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
118
Threads per Inch
11.5
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees
Primary Material Application
All Materials
Material Grade - Machining
118
Spiral Direction
Neutral
Thread Standard
NPTF
Coolant Fed
Non-Coolant Through
Max. Projection
0.6780 in

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPTF, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.