Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/32" HSS TiN 120 Deg. Jobber Length Drill Bit

  • Mfr # 18031208

  • Zoro # G0606879


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Overall Length
242 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
1 1/4 in
Material - Machining
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18031208
Zoro #
G0606879
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
242 mm
Drill Bit Size
1 1/32 in
Shank Dia.
1 1/4 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
165 mm
Shank Length
77 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Maximum Drilling Depth
6 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Flute Type
Spiral
List Number
1700
Decimal Equivalent
1.0313
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Series
1700
Sheeter Drill
No
Material Grade - Machining
High Performance
Drill Bit Point Type
R Thinning Point
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1 1/32 in, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, V, Decimal Equivalent 1.0313, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.