Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 1 HSS Black/Gold 130 Deg. Jobber Length Drill Bit

  • Mfr # 15228005

  • Zoro # G1760510


product price: $39.59
/ea

Key Features

Overall Length
112 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#1
Number of Flutes
2
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15228005
Zoro #
G1760510
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
112 mm
Drill Bit Size
#1
Shank Dia.
1/4 in
Flute Length
66 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Length
46 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2280
List Number
1500
Standards
Not Rated
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Wire
Sheeter Drill
No
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, N, P
Series
1500
Drill Bit Point Type
R Thinning Point
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, TiN, Decimal Equivalent 0.2280, Wire, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.