Zoro Homepage

10.20mm HSS 120 Deg. Jobber Length Drill Bit

  • Mfr # 8594102

  • Zoro # G9239772


product price: $69.25
/ea

Key Features

Overall Length
133.00 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Shank Dia.
10.20 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8594102
Zoro #
G9239772
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
133.00 mm
Drill Bit Size
10.20 mm
Shank Dia.
10.20 mm
Drill Bit Dimension Type
Metric
Flute Length
87.00 mm
Depth:Dia. Ratio
5xD
Shank Length
46.00 mm
Drill Diameter Tolerance
+0.000/-0.027 mm
Drill Length Class
Jobber Length
Maximum Drilling Depth
87.00 mm

Description

Jobber Length Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.