Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

107.00mm HSS 120 Deg. Jobber Length Drill Bit

  • Mfr # 62564

  • Zoro # G2922814


product price: $51.59
/ea

Key Features

Overall Length
107 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
6.4 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62564
Zoro #
G2922814
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
107 mm
Drill Bit Size
6.4 mm
Shank Dia.
8 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Depth:Dia. Ratio
5xD
Shank Length
107 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Maximum Drilling Depth
63 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.2520
Flute Type
Spiral
List Number
1600
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Stainless Steel, Steel
Sheeter Drill
No
Secondary Material Application ISO Code
M, P
Drill Bit Point Type
Notched Point
Material Grade - Machining
High Performance
Measurement System
Metric
Primary Material Application ISO Code
M, N, P
Series
1600
Secondary Material Application
Stainless Steel, Steel
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.4 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.