10.75mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8668075
Zoro # G0588557
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
146 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.75 mm
Number of Flutes
2
Shank Dia.
11 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8668075
Zoro #
G0588557
UPC #
-
Country of Origin
China
Dimensions
Overall Length
146 mm
Drill Bit Size
10.75 mm
Shank Dia.
11 mm
Depth:Dia. Ratio
5xD
Flute Length
86 mm
Drill Bit Dimension Type
Metric
Shank Length
60 mm
Maximum Drilling Depth
86 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10.75 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4232, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.