Zoro Homepage

11.50mm HSS 120 Deg. Jobber Length Drill Bit

  • Mfr # 8594115

  • Zoro # G9239797


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Overall Length
142 mm
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Shank Dia.
11.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8594115
Zoro #
G9239797
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Depth:Dia. Ratio
5xD
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Length
48 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
94 mm

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, V, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.