Zoro Homepage

1/16" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 200-0625

  • Zoro # G2729907


product price: $11.59
/ea

Key Features

Overall Length
41.28 mm
Drill Bit Size
1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-0625
Zoro #
G2729907
UPC #
-
Country of Origin
India

Dimensions

Overall Length
41.28 mm
Drill Bit Size
1/16 in
Flute Length
5/8 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Depth x Dia. Ratio
5xD
Shank Length
25.4 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
15.90mm

Description

Straight Flute Drill Bit, Drill Bit Size 1/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.