Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/64" Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 521017112

  • Zoro # G0606230


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11/64 in
Number of Flutes
2
Shank Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521017112
Zoro #
G0606230
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
95 mm
Drill Bit Size
11/64 in
Shank Dia.
4.7 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
40 mm
Depth:Dia. Ratio
5xD
Shank Length
55 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
40 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXL
Shank Type - Machining
Straight
Decimal Equivalent
0.1719
List Number
5210
Flute Type
Spiral
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application ISO Code
K, M, P, S
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, N, P
Measurement System
Fractional Inch
Series
5210
Secondary Material Application
Aluminum, Hardened Steel, Steel
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.