Zoro Homepage

12.80mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8668280

  • Zoro # G0588222


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
167.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
12.80 mm
Number of Flutes
2
Shank Dia.
13.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668280
Zoro #
G0588222
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
167.00 mm
Drill Bit Size
12.80 mm
Shank Dia.
13.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
103.00 mm
Shank Length
64.00 mm
Maximum Drilling Depth
103.00 mm

Description

Jobber Drill Bit, Drill Bit Size 12.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5039, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.