Zoro Homepage

13.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8673340

  • Zoro # G0604033


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
124.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
13.40 mm
Number of Flutes
2
Shank Dia.
14.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8673340
Zoro #
G0604033
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
124.00 mm
Drill Bit Size
13.40 mm
Shank Dia.
14.00 mm
Flute Length
77.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
47.00 mm
Maximum Drilling Depth
77.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.5276
List Number
6310
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Series
A-Drill
Measurement System
Metric
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 13.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5276, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.