Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8668510

  • Zoro # G0576158


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
193.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
15.10 mm
Number of Flutes
2
Shank Dia.
16.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668510
Zoro #
G0576158
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
193.00 mm
Drill Bit Size
15.10 mm
Shank Dia.
16.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
121.00 mm
Shank Length
72.00 mm
Maximum Drilling Depth
121.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
5210
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5945
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Series
A-Drill
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 15.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5945, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.