Zoro Homepage

16.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # HP245-6339

  • Zoro # G0606958


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
16.10 mm
Number of Flutes
0
Shank Dia.
18.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP245-6339
Zoro #
G0606958
UPC #
-
Country of Origin
India

Dimensions

Overall Length
143.00 mm
Drill Bit Size
16.10 mm
Shank Dia.
18.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
93.00 mm
Shank Length
50.00 mm
Maximum Drilling Depth
93.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
0
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
29
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Decimal Equivalent
0.6339
List Number
HP245
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Series
HY-PRO(R) CARB
Measurement System
Metric
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 16.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.6339, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.