Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.70mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # HP245-0669

  • Zoro # G1780165


product price: $22.19
/ea

Key Features

Overall Length
45 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
1.7 mm
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP245-0669
Zoro #
G1780165
UPC #
-
Country of Origin
India

Dimensions

Overall Length
45 mm
Drill Bit Size
1.7 mm
Shank Dia.
3 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
14 mm
Shank Length
31 mm
Maximum Drilling Depth
14 mm
Drill Diameter Tolerance
+0.002 mm/+0.012 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
HP245
Decimal Equivalent
0.0669
Standards
Not Rated
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Measurement System
Metric
Series
HP245
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
H, N
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.0669, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.