Zoro Homepage

17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit

  • Mfr # 233-5312

  • Zoro # G1776376


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Shank Dia.
17/32 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-5312
Zoro #
G1776376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
17/32 in
Shank Dia.
17/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 in
Depth:Dia. Ratio
5xD
Shank Length
44.5 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
76.2 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.5313
List Number
233
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Series
233
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
Micrograin
Helix Angle - Maximum
30 Degrees
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.