Zoro Homepage

17/32" Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 521053112

  • Zoro # G0588347


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Overall Length
176 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
17/32 in
Number of Flutes
2
Shank Dia.
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521053112
Zoro #
G0588347
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
176 mm
Drill Bit Size
17/32 in
Shank Dia.
15.8 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
108 mm
Depth:Dia. Ratio
5xD
Shank Length
68 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
108 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.