17/64 in Size, Solid Carbide, WD1 Finish
Mfr # HP243-2657
Zoro # G9241093
product price: $48.69
/eaKey Features
Overall Length
79 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP243-2657
Zoro #
G9241093
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
79 mm
Drill Bit Size
17/64 in
Flute Length
34 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Sizes Included
6.75mm
Shank Length
45 mm
Details
Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Application
Aluminum : Casting, Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC
Decimal Equivalent
0.2657
List Number
HP243
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB
Helix Angle
30 Degrees
Helix Angle - Maximum
30 Degrees
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2657
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.