Zoro Homepage

19.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8668900

  • Zoro # G0603552


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Overall Length
198 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
19 mm
Number of Flutes
2
Shank Dia.
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8668900
Zoro #
G0603552
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
198 mm
Drill Bit Size
19 mm
Shank Dia.
19 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
133 mm
Shank Length
65 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Maximum Drilling Depth
133 mm

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.7480, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.