Zoro Homepage

19.25mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 651075711

  • Zoro # G0610911


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Overall Length
217.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
19.25 mm
Number of Flutes
2
Shank Dia.
20.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651075711
Zoro #
G0610911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
217.00 mm
Drill Bit Size
19.25 mm
Shank Dia.
20.00 mm
Depth:Dia. Ratio
5xD
Flute Length
154.00 mm
Drill Bit Dimension Type
Metric
Shank Length
63.00 mm
Maximum Drilling Depth
154.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7579
List Number
6510
Application
Flute Type
Spiral
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Number of Coolant Holes
2
Series
A-Drill
Measurement System
Metric
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 19.25 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.7579, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.