Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 21 HSS Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 8597404

  • Zoro # G2606712


product price: $33.59
/ea

Key Features

Overall Length
3 7/16 in
Drill Bit Point Angle
120 Degrees
Drill Bit Size
#21
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8597404
Zoro #
G2606712
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 7/16 in
Drill Bit Size
#21
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
1 11/16 in
Shank Length
87 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 11/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
List Number
1600
Decimal Equivalent
0.1590
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Stainless Steel, Steel
Measurement System
Wire
Drill Bit Point Type
Notched Point
Series
1600
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, P
Sheeter Drill
No
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Stainless Steel, Steel
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Notched Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.