Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 651008212

  • Zoro # G0615568


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
2.1 mm
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651008212
Zoro #
G0615568
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Drill Bit Size
2.1 mm
Shank Dia.
3 mm
Flute Length
19 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
51 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
19 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Decimal Equivalent
0.0827
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
List Number
6510
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
X Thinning Point
Number of Coolant Holes
2
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N, S
Material Grade - Machining
High Performance
Series
6510
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 2.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.0827, Metric, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.