Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.50mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 62735

  • Zoro # G1747509


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Overall Length
212 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
23.5 mm
Number of Flutes
2
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62735
Zoro #
G1747509
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
212 mm
Drill Bit Size
23.5 mm
Shank Dia.
25 mm
Depth:Dia. Ratio
5xD
Flute Length
136 mm
Drill Bit Dimension Type
Metric
Shank Length
76 mm
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
136 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.9252
List Number
1600
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Stainless Steel, Steel
Flute Type
Spiral
Sheeter Drill
No
Drill Bit Point Type
Notched Point
Secondary Material Application ISO Code
M, P
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Series
1600
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 23.5 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.9252, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.