Zoro Homepage

23/64" Cobalt 130 Deg. Jobber Length Drill Bit

  • Mfr # 15359405

  • Zoro # G7568084


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/16 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
23/64 in
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15359405
Zoro #
G7568084
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 5/16 in
Drill Bit Size
23/64 in
Shank Dia.
3/8 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
88 mm
Depth:Dia. Ratio
5xD
Shank Length
46 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Maximum Drilling Depth
3 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.