Zoro Homepage

24.50mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 62745

  • Zoro # G1747481


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Overall Length
216 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
24.5 mm
Number of Flutes
2
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62745
Zoro #
G1747481
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
216 mm
Drill Bit Size
24.5 mm
Shank Dia.
25 mm
Flute Length
140 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
76 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Maximum Drilling Depth
140 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.9646
List Number
1600
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Stainless Steel, Steel
Flute Type
Spiral
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Series
1600
Secondary Material Application ISO Code
M, P
Sheeter Drill
No
Drill Bit Point Type
Notched Point
Primary Material Application ISO Code
M, N, P
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 24.5 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.9646, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.