Zoro Homepage

26.50mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit

  • Mfr # 62765

  • Zoro # G1747448


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Overall Length
225 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
26.5 mm
Number of Flutes
2
Shank Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62765
Zoro #
G1747448
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
225 mm
Drill Bit Size
26.5 mm
Shank Dia.
32 mm
Flute Length
145 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
80 mm
Drill Diameter Tolerance
+0.000 mm/-0.033 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
145 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
1600
Decimal Equivalent
1.0433
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Flute Type
Spiral
Primary Material Application
Aluminum, Stainless Steel, Steel
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Sheeter Drill
No
Series
1600
Measurement System
Metric
Drill Bit Point Type
Notched Point
Secondary Material Application ISO Code
M, P
Helix Angle - Maximum
40 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 26.5 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, TiN, Decimal Equivalent 1.0433, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.