Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.76mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8667276

  • Zoro # G0606431


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
78.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
2.76 mm
Number of Flutes
2
Shank Dia.
3.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8667276
Zoro #
G0606431
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
78.00 mm
Drill Bit Size
2.76 mm
Shank Dia.
3.00 mm
Drill Bit Dimension Type
Metric
Flute Length
25.00 mm
Depth:Dia. Ratio
5xD
Shank Length
53.00 mm
Maximum Drilling Depth
25.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Flute Type
Spiral
Decimal Equivalent
0.1087
Drill Bit Grouping
Drill Bit
List Number
5210
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Series
A-Drill
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
R Thinning Point

Description

Jobber Drill Bit, Drill Bit Size 2.76 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.1087, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.