Zoro Homepage

3-3/4" Cobalt 130 Deg. Jobber Length Drill Bit

  • Mfr # 15187505

  • Zoro # G2833555


product price: $34.39
/ea

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15187505
Zoro #
G2833555
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Depth:Dia. Ratio
5xD
Flute Length
58 mm
Drill Bit Dimension Type
Fractional Inch
Shank Length
37 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
2 5/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC.
Number of Pieces
1
Flute Type
Spiral
List Number
1500
Decimal Equivalent
0.1875
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Steel, Tool and Die Steel
Primary Material Application ISO Code
P
Material Grade - Machining
High Performance
Drill Bit Point Type
R Thinning Point
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, N, P
Sheeter Drill
No
Series
1500
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.