Zoro Homepage

3.18mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 651012511

  • Zoro # G8201289


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.18 mm
Number of Flutes
2
Shank Dia.
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651012511
Zoro #
G8201289
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
86 mm
Drill Bit Size
3.18 mm
Shank Dia.
3.2 mm
Flute Length
29 mm
Maximum Drilling Depth
29 mm
Shank Length
57 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Measurement System
Metric
List Number
6510
Decimal Equivalent
0.1252
Helix Angle
30 Degrees
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Drill Bit Grouping
Drill Bit
Number of Coolant Holes
2
Flute Type
Spiral
Series
A-Drill
Drill Bit Point Type
R Thinning Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.18 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.1252, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.