Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.40mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8667340

  • Zoro # G0606319


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.4 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8667340
Zoro #
G0606319
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86 mm
Drill Bit Size
3.4 mm
Shank Dia.
4 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
31 mm
Shank Length
55 mm
Maximum Drilling Depth
31 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXL
Shank Type - Machining
Straight
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Flute Type
Spiral
Decimal Equivalent
0.1339
Drill Bit Grouping
Drill Bit
List Number
5210
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, N, P
Primary Material Application ISO Code
K, M, P, S
Sheeter Drill
No
Series
5210
Secondary Material Application
Aluminum, Hardened Steel, Steel
Number of Coolant Holes
2
Measurement System
Metric
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.1339, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.