Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.60mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8667360

  • Zoro # G0606370


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.6 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8667360
Zoro #
G0606370
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86 mm
Drill Bit Size
3.6 mm
Shank Dia.
4 mm
Flute Length
33 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
53 mm
Maximum Drilling Depth
33 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXL
Shank Type - Machining
Straight
List Number
5210
Decimal Equivalent
0.1417
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Standards
Not Rated
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
R Thinning Point
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Series
5210
Sheeter Drill
No
Secondary Material Application ISO Code
H, N, P
Secondary Material Application
Aluminum, Hardened Steel, Steel
Number of Coolant Holes
2
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.