Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.70mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8672370

  • Zoro # G0596202


product price: $74.19
/ea

Key Features

Overall Length
74 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3.7 mm
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8672370
Zoro #
G0596202
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74 mm
Drill Bit Size
3.7 mm
Shank Dia.
4 mm
Flute Length
28 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
46 mm
Maximum Drilling Depth
28 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Drill Bit Grouping
Drill Bit
List Number
6310
Flute Type
Spiral
Decimal Equivalent
0.1457
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
H, P
Material Grade - Machining
High Performance
Drill Bit Point Type
X Thinning Point
Secondary Material Application
Hardened Steel, Steel, Tool and Die Steel
Series
6310
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1457, Metric, Drill Bit Point Type X Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.