Zoro Homepage

3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 1312900

  • Zoro # G0444753


product price: $50.99
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312900
Zoro #
G0444753
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Tap Size
3/8"
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.531"
75% Thread Drill Size
0.5625 in
Thread Size
3/8"-18
Drill Bit Size
9/16 in
Shank Length
1 17/64 in
Square Size
0.5310 in
Tap Length Standard
ANSI
Size
3/8"

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.