Zoro Homepage

3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # 200-3750

  • Zoro # G1775579


product price: $63.99
/ea

Key Features

Overall Length
79.38 mm
Drill Bit Size
3/8 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 13/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3750
Zoro #
G1775579
UPC #
-
Country of Origin
India

Dimensions

Overall Length
79.38 mm
Drill Bit Size
3/8 in
Flute Length
1 13/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
9.53 mm
Depth x Dia. Ratio
5xD
Shank Length
33.4 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
46.00mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.375
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Point Type
Four Facet Point
Coolant Through
No
Finish
Black and Gold Oxide
Drill Bit Grouping
Drill Bit
List Number
200
Cutting Direction
Right Hand
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Series
200
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Point type
Four Facet Point
Secondary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, P

Description

Straight Flute Drill Bit, Drill Bit Size 3/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.375, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.