4.86mm Carbide TiN 135 Deg. Jobber Length Drill Bit
Mfr # 752019216
Zoro # G0606930
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Overall Length
76.2 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
4.76 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752019216
Zoro #
G0606930
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
76.2 mm
Drill Bit Size
4.86 mm
Shank Dia.
4.76 mm
Flute Length
27.9 mm
Drill Bit Dimension Type
Wire
Shank Length
48.3 mm
Maximum Drilling Depth
27.9 mm
Details
Item
Drill Reamer
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.1913
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
7520
Application
For CFRP, Honeycomb composites
Coolant Fed
Non-Coolant Through
Helix Angle
5 Degrees
Series
EXOPRO AERO-LHX
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Description
Drill Reamer, Drill Bit Size 4.86 mm, Drill Bit Point Angle 130 Degrees , Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.