Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 49 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 200-0730

  • Zoro # G2729861


product price: $9.59
/ea

Key Features

Overall Length
42.86 mm
Drill Bit Point Angle
140 Degrees
Flute Length
11/16 in
Number of Flutes
2
Decimal Equivalent
0.073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-0730
Zoro #
G2729861
UPC #
-
Country of Origin
India

Dimensions

Overall Length
42.86 mm
Drill Bit Size
#49
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Dia.
1.85 mm
Depth x Dia. Ratio
5xD
Shank Length
25.4 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
17.50mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.073
Drill Bit Material
Carbide
Drill Bit Finish
Bright
Point Type
Four Facet Point
List Number
200
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Coolant Through
No
Material
Carbide
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Flute Type
Straight
Sheeter Drill
No
Series
200
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Material - Machining
Carbide
Drill Bit Point Type
4 Facet Point
Aircraft Drill
No
Point type
Four Facet Point
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #49, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.073, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.