Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.90mm Carbide TiN 140 Deg. Jobber Length Drill Bit

  • Mfr # 8672490

  • Zoro # G0596430


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
4.9 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8672490
Zoro #
G0596430
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
82 mm
Drill Bit Size
4.9 mm
Shank Dia.
6 mm
Flute Length
44 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
38 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
44 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
List Number
6310
Decimal Equivalent
0.1929
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
High Performance
Sheeter Drill
No
Series
6310
Secondary Material Application ISO Code
H, P
Measurement System
Metric
Secondary Material Application
Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1929, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.