Zoro Homepage

No 56 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 200-0465

  • Zoro # G2729968


product price: $8.99
/ea

Key Features

Overall Length
38.1 mm
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-0465
Zoro #
G2729968
UPC #
-
Country of Origin
India

Dimensions

Overall Length
38.1 mm
Drill Bit Size
#56
Flute Length
1/2 in
Shank Dia.
1.18 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
5xD
Shank Length
25.4 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
12.70mm
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0465
Drill Bit Material
Carbide
Drill Bit Finish
Bright
Material
Carbide
Coolant Through
No
Point Type
Four Facet Point
List Number
200
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Flute Type
Straight
Measurement System
Wire
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Series
200
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Aircraft Drill
No
Point type
Four Facet Point
Secondary Material Application ISO Code
K, P
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #56, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0465, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.