Zoro Homepage

5/8" HSS Black/Gold 130 Deg. Jobber Length Drill Bit

  • Mfr # 17625008

  • Zoro # G1766506


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 9/16 in
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
5/8 in
Material - Machining
Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17625008
Zoro #
G1766506
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7 9/16 in
Drill Bit Size
5/8 in
Shank Dia.
5/8 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
131 mm
Depth:Dia. Ratio
5xD
Shank Length
61 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
5 3/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
V
Shank Type - Machining
Straight
List Number
1700
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6250
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, N, P, S
Sheeter Drill
No
Measurement System
Fractional Inch
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
M, P
Series
1700
Number of Coolant Holes
2
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 130 Degrees , Cobalt High Speed Steel, V, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.