Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.00mm Carbide Black/Gold 150 Deg. Jobber Length Drill Bit

  • Mfr # 233-2362

  • Zoro # G1776586


product price: $31.25
/ea

Key Features

Overall Length
83.00 mm
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Shank Dia.
6.00 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-2362
Zoro #
G1776586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83.00 mm
Drill Bit Size
6.00 mm
Shank Dia.
6.00 mm
Depth:Dia. Ratio
5xD
Flute Length
51.00 mm
Drill Bit Dimension Type
Metric
Shank Length
31.80 mm
Maximum Drilling Depth
50.80 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.013 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
233
Decimal Equivalent
0.2362
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Series
233
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.