Zoro Homepage

8.00mm Carbide Black/Gold 150 Deg. Jobber Length Drill Bit

  • Mfr # 233-3150

  • Zoro # G1776525


product price: $61.59
/ea

Key Features

Overall Length
92 mm
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-3150
Zoro #
G1776525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
92 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Flute Length
60 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
35 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
60.3 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
150 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3150
Drill Bit Grouping
Drill Bit
List Number
233
Standards
Not Rated
Application
For Cast Iron, Low Carbon Steel : 1010, 1018
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Series
233
Primary Material Application ISO Code
K, P
Measurement System
Metric
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.