Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.30mm HSS 120 Deg. Jobber Length Drill Bit

  • Mfr # 61593

  • Zoro # G9239571


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Overall Length
90.00 mm
Drill Bit Point Angle
120 Degrees
Drill Bit Size
9.30 mm
Number of Flutes
2
Shank Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61593
Zoro #
G9239571
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00 mm
Drill Bit Size
9.30 mm
Shank Dia.
10.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Flute Length
40.00 mm
Shank Length
50.00 mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
+0.000/-0.022mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
120 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1100
Decimal Equivalent
0.3661
Standards
Not Rated
Application
For Aluminum : 6061, 7071, Aluminum : Casting, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, N, P
Flute Type
Spiral
Measurement System
Metric
Primary Material Application
Aluminum, Stainless Steel, Steel
Helix Angle
45 Degrees
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Secondary Material Application ISO Code
M, P
Secondary Material Application
Medium Carbon Steel, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 9.30 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3661

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.