Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Performance Carbide Drills

  • Mfr # 661070317

  • Zoro # G109768907


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Overall Length
209 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Shank Dia.
3/4 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661070317
Zoro #
G109768907
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
209 mm
Drill Bit Size
45/64 in
Shank Dia.
3/4 in
Flute Length
143 mm
Maximum Drilling Depth
3 1/2 in
Depth:Dia. Ratio
5xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0011 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
3
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel, Stainless Steel
Decimal Equivalent
0.7031
List Number
6610
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Material Grade - Machining
Advanced Performance
Helix Angle
30 Degrees
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Web Thinning
R-Thinned
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 45/64 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.7031, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.