Zoro Homepage

Ball End Mill, 0.125 in, Carbide

  • Mfr # 84100323

  • Zoro # G001770305


product price: $71.69
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Number of Flutes
2
End Mill Style
Ball Nose
Length of Cut
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84100323
Zoro #
G001770305
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 in
Length of Cut
0.098 in
Neck Dia.
0.123 in
Milling Dia.
0.125 in
Shank Dia.
1/4 in
Neck Length
0.508 in

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Durorey, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.