Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.125 in, Carbide

  • Mfr # 84300023

  • Zoro # G609799166


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.25 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84300023
Zoro #
G609799166
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
2 in
Milling Dia.
0.125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
List Number
8430
Item
Ball End Mill
End Mill Style
Ball Nose
Material Applications
High-Hardness Steel
Secondary Material Application
Tool and Die Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Finish - Machining
Durorey
Primary Material Application ISO Code
H
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
End Mill Application
Finishing
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Series
AE-BM-H
Material Grade - Machining
High Performance
Flute Spacing
Variable
Flute Type
Spiral

Description

Ball End Mill, 0.125 in Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.