Zoro Homepage

Ball End Mill, 0.1875 in, Carbide

  • Mfr # 84100423

  • Zoro # G405987675


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.15 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84100423
Zoro #
G405987675
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.15 in
Shank Dia.
1/4 in
Neck Dia.
0.185 in
Milling Dia.
0.1875 in
Overall Length
2 1/2 in
Neck Length
0.283 in

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Durorey, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.